Shop All Brass Pipe Fittings
Zoro Select
Brass Pipe Fitting Kit, NPT, Assorted Pipe Size
Mfr # 6AZF9
Zoro # G3720482
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting Assorted
- Specific Fitting Shape Hex Nipples, Close Nipples, Hex Plugs, Female Tees, Street Elbows, Couplings, Bushings, Reducers
- Pipe Fitting Material Brass
- Fitting Connection Type NPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AZF9
- Zoro # G3720482
- UPC # 190735934968
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | Assorted |
Pipe Size (Fittings) | 3/8" x 1/2" Hex Nipples, 3/8" x 1/2" Female Tees, 3/8" x 1/2" Street Elbows, 3/8" Couplings, 1/2" Couplings, 1/2" x 3/8" Bushings |
Sizes Included | (10 Each) 3/8" and 1/2" Hex Nipples, Close Nipples, and Hex Plugs (3 Each) 3/8" and 1/2" Female Tees, (5 Each) 3/8" and 1/2" Street Elbows, (10) 3/8" Couplings, (5) 1/2" Couplings, (10 Each) 1/2 x 3/8" Bushings and Reducers |
Thread Size | Assortment |
Case Width | 320 mm |
Case Length | 470 mm |
Case Height | 78.5 mm |
Description
Brass, Class Class 150, Number of Pieces 111, Sizes Included (10 )3/8 in Hex Nipple, (10) 1/2 in Close Nipple, (10) 1/2 in Hex Nipple, (10) 1/2 in Hex Plug, (10) 1/2 x 3/8 in Bushing, (10) 1/2 x 3/8 in Reducer, (10) 3/8 in Close Nipple, (10) 3/8 in Coupling, (10) 3/8 in Hex Plug, (3) 1/2 in Female Tee, (3) 3/8 in Female Tee, (5) 1/2 in Coupling, (5) 1/2 in Street Elbow, (5) 3/8 in Street Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial 81Tbt / 81Thw: H2Optics Exposed Flush Valve (81T201HWA)
- DELTA Delta Ashton Wand Assembly/Hose, Stainlss (RP60977SS)
- MOEN 90 Degree Tank Lever in Matte Black (YB8801BL)
- ZURN Zurn 7" x 7" Square Floor Drain W/Screws, Nickel (PN400-7S-GRID-W/SCR)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10580)
- ZORO SELECT Coupling, Brass, 3/8 in, F BSPT, Class 125 (ZUSA-PF-10190)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6RCY9)
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (1VFD9)
- ZORO SELECT Low Lead Brass Tee, 1/8" Pipe Size (706131-02)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/2" Pipe Size 10 PK (6AYT9)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (016067)
- Zoro Select Brass Pipe Fittings