Shop All Brass Pipe Fittings
Zoro Select
Brass Nipple, MNPT x MBSP, 1" Pipe Size
Mfr # 8008-16-16
Zoro # G3394255
original price:
$80.29
23% off
new price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x MBSP
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8008-16-16
- Zoro # G3394255
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Overall Pipe Length | 2.3438 in |
Pipe Size - Nominal | 1 in |
Pipe Size (Fittings) | 1" |
Outside Dia. | 1-313/1000" |
Thread Size | 1" |
Overall Length | 2 11/32 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Gravity Flow Yes, Material Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1000 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 27/32 in, Overall Length 2 11/32 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60A70201)
- KOHLER Hinge Pack, Toilet Seat, Check (1035010-7)
- T&S BRASS Spray Valve & Hose , Leadfree (-0100-C)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7710201)
- ZORO SELECT Pipe, 150 psi, SS, 14" L (E6BNA25)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (1VFY7)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/2" Pipe Size (1VFE8)
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/4" Pipe Size (706124-04)
- ZORO SELECT Low Lead Brass Coupling, Compression, 3/4" Pipe Size (160-305NL)
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/2 in (ZUSA-PF-9014)
- LEGEND VALVE 1/2" SWT X FIP HIGH EAR ELBOW (302-229)
- Zoro Select Fittings