Shop All Brass Pipe Fittings
Zoro Select
Brass Locknut, FNPT, 1/4" Pipe Size
Mfr # 22UL28
Zoro # G9081974
product price: $0.68
/ea
$0.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Locknut
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL28
- Zoro # G9081974
- UPC # 190735936801
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Description
Locknut, 1/4 in Nominal Pipe Size, Class Class 125, Brass, Female NPT, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Hose Handle Assy, 58" (83-58ABNF)
- AMERICAN STANDARD H20Ption H2Option Dual Flush RdFrt Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.218.020)
- SSI Temporary Strainer, Cone Style, 2 In, SS (TC1VH1W-A4A)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BL)
- ZORO SELECT Brass Hex Drive Plug, Male NPTF (ZUSA-PF-9122)
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (1VFD9)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size 10 PK (6AYT1)
- ZORO SELECT Coupling, Brass, 1/4 in, F BSPT, Class 125 (ZUSA-PF-10189)
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/2 in (ZUSA-PF-9014)
- ZORO SELECT Reducing Coupling, Brass, 1 1/2 x 1 1/4 in (ZUSA-PF-10328)
- ANDERSON METALS Union Brass Pipe Fpt 3/8 (738104-06)
- Zoro Select Fittings