Shop All Brass Pipe Fittings
Zoro Select
Brass Locknut, Female NPSL
Mfr # ZUSA-PF-10337
Zoro # G500424570
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Locknut
- Pipe Fitting Material Brass
- Fitting Connection Type Female NPSL
- Pipe Size 1 in
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10337
- Zoro # G500424570
- UPC # 193005109066
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 in |
Overall Length | 3/8 in |
Fitting Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Details
Specific Fitting Shape | Locknut |
Pipe Fitting Material | Brass |
Fitting Connection Type | Female NPSL |
Item | Locknut |
Application | Non-Potable Water |
Pipe Fitting Connection Type | Female NPSL |
Standards | ASME B1.20.1, ASME B16.15, ASTM B584, NSF 372, NSF 61 |
Temp. Range | -20 Degrees to 150 Degrees F |
Connection Type | Threaded |
Threading | NPT |
Pipe Fitting Material & Finish | Brass |
Fitting Shape | Nut |
Low Lead Certified Standard | NSF 61; NSF 372 |
Pressure Level | Low Pressure (100-299 psi) |
Class | Class 125 |
Maximum Operating Pressure | 200 psi |
Class/Pressure | Class 125 200 psi |
Low Lead Compliance Level | Certified |
Description
Locknut, 1 in Nominal Pipe Size, Class Class 125, Brass, Female NPSL, 200 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 2" x 2" x 3/4", Press Ends (9102955PC)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 3 lines, PK25 (803)
- SPEAKMAN Vertical Sensor 6 In. to 8 In. (G66-0168)
- HALSEY TAYLOR Drain Service Kit, for Halsey Taylor HAC Models (98856C)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10736)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (6RCU8)
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (1VFD9)
- ZORO SELECT Brass Hex Head Plug, Male NPTF (ZUSA-PF-9066)
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size (22UL24)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (6RCU2)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Adapter (FB404)
- Zoro Select Brass Pipe Fittings