Shop All Brass Pipe Fittings
Zoro Select
Brass Hollow Square Head Plug, Male NPT
Mfr # ZUSA-PF-10736
Zoro # G700425070
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPT
- Pipe Fitting Connection Type Male NPT
- Temp. Range -20 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10736
- Zoro # G700425070
- UPC # 193005118211
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 in |
Overall Length | 1 3/16 in |
Fitting Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Description
Hollow Square Head Plug, 1 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 1 3/16 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (51579-CZ)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30P-14)
- ZORO SELECT Dust Plug, 2 In (3LX36)
- BLACK SWAN Closet Bolts-Brass-Bulk 5/16" X 1-3/4" (12055)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (1VFR5)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9035)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEV2)
- ZORO SELECT Low Lead Brass Coupling, Compression, 1" Pipe Size (160-306NL)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYU1)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size 5 PK (6AZA9)
- ANDERSON METALS 1/2X1/2 Brs Adapter (756120-0808)
- Zoro Select Brass Pipe Fittings