Shop All Brass Pipe Fittings
Zoro Select
Brass Hollow Square Head Plug, Male NPT
Mfr # ZUSA-PF-10607
Zoro # G300425364
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPT
- Connection Type Threaded
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10607
- Zoro # G300425364
- UPC # 193005116538
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 1/8 in |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Nominal Pipe Size | 4 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male NPT |
Item | Hollow Square Head Plug |
Connection Type | Threaded |
Standards | ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61 |
Temp. Range | -20 Degrees to 150 Degrees F |
Pipe Fitting Connection Type | Male NPT |
Low Lead Compliance Level | Certified |
Class/Pressure | Class 125 |
Pipe Fitting Material & Finish | Brass |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Shape | Plug |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Plug Construction | Cored |
Class | Class 125 |
Threading | NPT |
Low Lead Certified Standard | NSF 61; NSF 372 |
Magnetic | No |
Description
Square Head Plug, 4 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 2 1/8 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- LEGEND VALVE 3/8" X 4-1/2" CHROME NIPPLE NL (311-047CNL)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-9000S-6p-17106)
- GO FAST BITS Go Fast Bits T9357 Diverter Valve for DVPlus BMW N20 Engine (T9357)
- ZORO SELECT Branch Tee, Brass, 3/4 x 1/4 x 3/4 in, FNPT (ZUSA-PF-10466)
- ZORO SELECT Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/8" x 1/4" Pipe Size (81110-0604)
- ZORO SELECT 45 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9049)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1" Pipe Size (1VGF4)
- ZORO SELECT Brass Locknut, FNPT, 1/4" Pipe Size (22UL28)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/8 x 1/4 in (ZUSA-PF-10384)
- THRIFCO PLUMBING 3/8 X 4 Brass Nipple (9319088)
- Zoro Select Brass Pipe Fittings