Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size
Mfr # 4CCJ1
Zoro # G3046181
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Hex Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4CCJ1
- Zoro # G3046181
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Fitting Length | 1-5/8" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Outside Dia. | 1-33/64" |
Hex Size | 1" |
Fitting Length | 1 5/8 in |
Overall Length | 1 5/8 in |
Thread Size | 3/8" |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side B Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Hex Elbow, Brass, CA360, 3/8 in, Female, NPT, 1 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 1 in, 18, 3/8 in -18, 1,200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pitch R/T Sequential Valve Trim (TS74042-4-2MB)
- ALLPOINTS Sink Drain (561214)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 1/8" Male BSPT (R) (PC12-01)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (461-600)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYX6)
- ZORO SELECT Brass Coupling, FNPT, 1-1/4" x 1" Pipe Size (22UL52)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size (706100-06)
- ZORO SELECT 45 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9048)
- ZORO SELECT Low Lead Brass Reducing Tee, 3/8" x 3/8" x 1/4" Pipe Size (706206-060604)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (6RCU6)
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size (6RCV8)
- Zoro Select Brass Pipe Fittings