Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Head Plug, MNPT, 3/8" Pipe Size
Mfr # 706121-06
Zoro # G5128487
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706121-06
- Zoro # G5128487
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Fitting Length | 51/64" |
Pipe Size (Fittings) | 3/8" |
Fitting Length | 51/64" |
Outside Dia. | 45/64" |
Hex Size | 11/16" |
Overall Length | 7/8 in |
Pipe Size | 3/8 in |
Thread Size | 3/8 in -18 |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 11/16 in |
Fitting Pipe Size | 3/8 in |
Description
Hex Head Plug, 3/8 in Nominal Pipe Size, Brass, CA2745, Male NPT, 11/16 in Outside Diameter, 7/8 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/8 in -18, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307000068)
- CASH ACME Pressure Regulator, 3/4in., NPT, 300 psi (23000-0045)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80 (1LMG1)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6304 08 00WP2)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/4 in, BSPT (ZUSA-PF-10264)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/4" Pipe Size (706114-04)
- ZORO SELECT Coupling, Brass, 1/4 in, F BSPT, Class 125 (ZUSA-PF-10189)
- ZORO SELECT Hex Bushing, Brass, 3/8 x 1/8 in, NPT (ZUSA-PF-10609)
- ZORO SELECT Brass Countersink Plug, MNPT, 2" Pipe Size (22UL68)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEW3)
- ZORO SELECT Reducing Coupling, Brass, 1 1/4 x 1 in (ZUSA-PF-10325)
- Zoro Select Fittings