Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Head Plug, MNPT, 3/4" Pipe Size
Mfr # 706121-12
Zoro # G5122686
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706121-12
- Zoro # G5122686
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Hex Size | 1-1/16" |
Pipe Size (Fittings) | 3/4" |
Pipe Fitting Length | 1" |
Fitting Length | 1" |
Outside Dia. | 1-7/64" |
Overall Length | 1 1/16 in |
Thread Size | 3/4 in -14 |
Pipe Size | 3/4 in |
Outside Diameter | 1 1/16 in |
Fitting Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Description
Hex Head Plug, 3/4 in Nominal Pipe Size, Brass, CA2745, Male NPT, 1 1/16 in Outside Diameter, 1 1/16 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/4 in -14, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Linen, 60" L, 32" W (2422V002.222)
- BUCKAROOS 5-1/2" Od Pipe Saddle 22 Gauge-12" Long 40/Bucket (1055-12-22 RD BUCKET)
- ZORO SELECT 2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.0)
- CAMCO 4500W 240V Scr Element (2343)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/4" Pipe Size (706121-04)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/4" Pipe Size (706122-12)
- ZORO SELECT Brass Hex Drive Plug, Male NPTF (ZUSA-PF-9064)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (6AYW6)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (6RCX6)
- ZORO SELECT Red Brass Tee, FNPT, 2" Pipe Size (1VFA4)
- SIAM 1 Plug, Lead Free Brass, MNPT, 125 PSI (XNL117-16)
- Zoro Select Brass Pipe Fittings