Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Head Plug, MNPT, 1/4" Pipe Size
Mfr # 706121-04
Zoro # G5123011
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706121-04
- Zoro # G5123011
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Size | 9/16" |
Fitting Length | 39/64" |
Outside Dia. | 5/8" |
Pipe Fitting Length | 39/64" |
Pipe Size (Fittings) | 1/4" |
Overall Length | 13/16 in |
Pipe Size | 1/4 in |
Thread Size | 1/4 in -18 |
Fitting Pipe Size | 1/4 in |
Outside Diameter | 9/16 in |
Nominal Pipe Size | 1/4 in |
Description
Hex Head Plug, 1/4 in Nominal Pipe Size, Brass, CA2745, Male NPT, 9/16 in Outside Diameter, 13/16 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/4 in -18, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- BECK 1" x 9-1/2" Black Pipe Nipple Sch 40 (0330027004)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BN)
- VIEGA Viega ProPress di-electric union, 1/2" x 1/2" (79155)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size (706119-0804)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (1VFV3)
- ZORO SELECT Tee, Brass, 3/8 in Pipe Size, Female BSPT (ZUSA-PF-10451)
- ZORO SELECT Low Lead Brass Cored Square Head Plug, Male NPT, 1/2" Pipe Size (706109-08)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/8" Pipe Size (706130-02)
- ZORO SELECT Brass Reducing Tee, FNPT, 1/2" x 1/2" x 1/4" Pipe Size (22UL60)
- LEGEND VALVE 3/4" CCF TEE (302-344)
- Zoro Select Brass Pipe Fittings