Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Head Plug, Male NPTF
Mfr # ZUSA-PF-9125
Zoro # G700424745
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPTF
- Pipe Fitting Connection Type Male NPTF
- Overall Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9125
- Zoro # G700424745
- UPC # 193005129446
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 9/16 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 1/2 in |
Description
Hex Head Plug, 1/8 in Nominal Pipe Size, Brass, Black Zinc-Plated, Class Class 1000, Male NPTF, 1/2 in Outside Diameter, 9/16 in Overall Length, 1,000 psi Maximum Operating Pressure, 850 psi Max. Steam Pressure, Plug Drive Style 0.36 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3 in. x 3 in. x 2 in. x 2 in. PVC DWV All Hub Double Sanitary Tee (C4835HD3322)
- ZORO SELECT 1-1/2" Solder Brass Swing Check Valve (10F332)
- RUVATI 30" Undermount 16 Gauge Tight Radius Kitchen Sink SS Single Bowl (RVH7300)
- LEGEND VALVE 1/2" T-421 GLOBE VALVE (103-103)
- ZORO SELECT Low Lead Brass Hex Nipple, 1/4" Pipe Size (706322-04)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 3/4" Pipe Size (6AYU0)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (6AYX4)
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10337)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size (1VGF8)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size (1VFY7)
- DIXON Brass Extruded Elbow, FNPTF x MNPTF, 1/2" Pipe Size (3040808C)
- Zoro Select Fittings