Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Elbow, FNPT x FNPT, 1/4" Pipe Size
Mfr # 4CCG2
Zoro # G2622462
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Hex Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CCG2
- Zoro # G2622462
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Fitting Length | 1-3/8" |
Pipe Size (Fittings) | 1/4" x 1/4" |
Fitting Length | 1-3/8" |
Outside Dia. | 1-25/64" |
Hex Size | 7/8" |
Pipe Size | 1/4 in |
Thread Size | 1/4" |
Overall Length | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Thread Size A | 1/4 in -18 |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 7/8 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Outside Diameter | 7/8 in |
Description
Hex Elbow, Brass, CA360, 1/4 in, Female, NPT, 7/8 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 7/8 in, 18, 1/4 in -18, 1,200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT 316 SS 45 Degree Elbow (604E111N038)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Tailpiece, Tailpiece Washer (1PPC2)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BN)
- LASCO FITTINGS CTS Adapter, PVC, 3/4 in, SCH 40, White (4135007SS)
- ZORO SELECT Red Brass Cap, FNPT, 1/2" Pipe Size (6RCY1)
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/2 in, NPT (ZUSA-PF-10639)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/8 in, NPT (ZUSA-PF-10238)
- ZORO SELECT Red Brass Solid Plug, MNPT, 3/8" Pipe Size (1VFR1)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/2" Pipe Size (6RCY6)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (1VFV7)
- INTERSTATE PNEUMATICS 1/8 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushings (FB204)
- Zoro Select Fittings