Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Drive Plug, Male NPTF
Mfr # ZUSA-PF-9122
Zoro # G600424791
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Drive Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPTF
- Color Black
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9122
- Zoro # G600424791
- UPC # 193005129415
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 7/16 in |
Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Outside Diameter | 1/2 in |
Description
Hex Drive Plug, 1/4 in Nominal Pipe Size, Brass, Black Zinc-Plated, Class Class 1000, Male NPTF, 1/2 in Outside Diameter, 7/16 in Overall Length, 1,000 psi Maximum Operating Pressure, 850 psi Max. Steam Pressure, Plug Drive Style 0.46 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold (6399EPBG)
- ELDON JAMES Thermoplastic Tubing (FXAG4-6X10)
- KOHLER Sink Strainer With 1-1/2" Tailpiece (9115-CP)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 3 Hole (0125-A)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (22UL20)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/4" Pipe Size (706116-04)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1/2" Pipe Size (6RCU9)
- ZORO SELECT Red Brass Cap, FNPT, 2" Pipe Size (1VFH7)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/4" x 1/8" Pipe Size 10 PK (6AZF1)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/4" Pipe Size (6AZA1)
- SHARKBITE Water Heater Connector 24in. LF (UR3088FX24)
- Zoro Select Fittings