Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size
Mfr # 706110-0602
Zoro # G5119125
original price:
$3.79
14% off
new price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706110-0602
- Zoro # G5119125
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Fitting Length | 45/64" |
Pipe Fitting Length | 45/64" |
Outside Dia. | 45/64" |
Hex Size | 11/16" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Pipe Size | 1/8 in, 3/8 in |
Overall Length | 3/4 in |
Thread Size | 3/8-18 x 1/8-27 |
Fitting Pipe Size | 3/8 in x 1/8 in |
Fitting Side B Outside Diameter | 11/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 11/16 in |
Fitting Thread Size B | 3/8 in -27 |
Fitting Thread Size A | 1/8 in -18 |
Description
Hex Bushing, Brass, CA2745, 3/8 in, Male, NPT, 11/16 in, 18, 1/8 in -18, 1/8 in, Female, NPT, 11/16 in, 27, 3/8 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/PresBal Stops (2581)
- AMERICAN FILTER CO 4 H, 3 PK (EPTWFU01C-AFC-RF-F2-3-93697)
- A.O. SMITH 9006246005 Kit Powered (9006246005)
- POWERS Balance Chamber Assembly Kit (900-259)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size 10 PK (6AZA5)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (6AZF3)
- ZORO SELECT Red Brass Tee, FNPT, 1/2" Pipe Size (6RCZ8)
- ZORO SELECT Coupling, Brass, 1/4 in, F BSPT, Class 125 (ZUSA-PF-10189)
- ZORO SELECT Low Lead Brass Forged Female Tee, 1/2" Pipe Size (706201-08)
- ZORO SELECT Low Lead Brass Face Bushing, 3/8" x 1/4" Pipe Size (706140-0604)
- INTERSTATE PNEUMATICS Brass 100 PK (FPC440-100K)
- Zoro Select Brass Pipe Fittings