Shop All Brass Pipe Fittings
Zoro Select
Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size
Mfr # 706110-1206
Zoro # G5123072
original price:
$11.59
10% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 3/8"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706110-1206
- Zoro # G5123072
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Pipe Fitting Length | 29/32" |
Outside Dia. | 1-13/64" |
Hex Size | 1-1/16" |
Pipe Size (Fittings) | 3/4" x 3/8" |
Fitting Length | 29/32 in |
Thread Size | 3/4-14 x 3/8-18 |
Overall Length | 1 in |
Pipe Size | 3/4 in, 3/8 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Pipe Size | 3/4 in x 3/8 in |
Fitting Thread Size A | 3/4 in -14 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 1 1/8 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Hex Bushing, Brass, CA2745, 3/4 in, Male, NPT, 1 in, 14, 3/4 in -14, 3/8 in, Female, NPT, 1 1/8 in, 18, 3/8 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOIE Sink Strainer Bloom Flwr (41966)
- SPEARS 1/2" Socket CPVC Ball Valve Inline (3639-005C)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25130)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P664)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYR6)
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/8" Pipe Size (706124-02)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (706110-0402)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (6RCV0)
- ZORO SELECT Red Brass Coupling, FNPT, 1/4" Pipe Size (6RCV4)
- ZORO SELECT Low Lead Brass Bushing, 1" x 3/4" Pipe Size (706110-1612)
- ZORO SELECT Coupling, Brass, 3/4 in, F BSPT, Class 125 (ZUSA-PF-10192)
- Zoro Select Brass Pipe Fittings