Shop All Arc Welder Accessories
Zoro Select
Brass Ground Clamp 600A, 1 1/2ln
Mfr # 19N769
Zoro # G4528754
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Characteristics Brass, 4/0 Cable
- Amps 600 A
- Overall Height 3.8 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N769
- Zoro # G4528754
- UPC # 190735397367
- Country of Origin India
- Category Arc Welder Accessories
Dimensions
Overall Height | 3.8 in |
Overall Length | 8 in |
Overall Width | 0.8 in |
Thread Diameter | 9/16 in |
Throat Depth | 4 3/8 in |
Clamp Height | 3 3/4 in |
Description
Ground Clamp, Maximum Current 600 A, Compatible Cable Gauge (Maximum) 3/0 AWG, Compatible Cable Gauge (Minimum) 1/0 AWG, Maximum Jaw Opening 1 1/2 in, Throat Depth 4 3/8 in, Clamp Body Material Brass, Cable Connection Type Ball Point Screw, Clamp Connection Material Brass, Clamp Height 3 3/4 in, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Flat Plates, Pipe, Round, Features High-Tensile Spring to Grip Tight, Non-Conductive Yes, Overall Height 3.8 in, Overall Length 8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/16", 14 L, 50 lb (ED010207)
- WELLER Digital Soldering Station, 40W (WX1011N)
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 240V AC, 25 to 190A DC, 30 % (500554)
- VICTOR Handle, Torch (0382-0032)
- ZORO SELECT Brass Ground Clamp 300A, 1 ln (19N767)
- ZORO SELECT Welding Cable Connector, Male/Female 1MPC (1UYF4)
- ZORO SELECT Steel Ground Clamp 200A, Jaw Open 1/2ln (19N765)
- ZORO SELECT Welding Cable Connector, Male/Female 2MPC (1UYF5)
- ZORO SELECT Welding Cable Connector, Male 2MPC1 (1UYF6)
- ZORO SELECT Electrode Holder, 600A (19N783)
- POWERWELD Mechanical Cable Splicer, #6 to #1/0 (CS-610)
- Zoro Select Arc Welder Accessories