Shop All Brass Pipe Fittings
Zoro Select
Brass Extruded Tee, FNPT, 3/8" Pipe Size 10 PK
Mfr # 6AYU8
Zoro # G2985875
product price: $39.69
/pk 10, $3.97/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AYU8
- Zoro # G2985875
- UPC # 190735930496
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Thread Size | 3/8-18 |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Extruded Tee, Brass, Class Class 150, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 18, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3/4" M BRZ MALE ADPTER NL (312-014NL)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-104)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYW2)
- TYGON Tubing, Clear, 5/8 In. Inside Dia, 50 ft. (ACF00045)
- ZORO SELECT Low Lead Brass Street Elbow, 3/8" Pipe Size (706118-06)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10588)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size 10 PK (6AYU4)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size (706121-12)
- ZORO SELECT Brass Hex Drive Plug, Male NPTF (ZUSA-PF-9064)
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size (22UL24)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size 5 PK (6AZA9)
- Zoro Select Brass Pipe Fittings