Shop All Brass Pipe Fittings
Zoro Select
Brass Elbow, 90 Degrees, MNPT, 3/8" Pipe Size
Mfr # 706130-06
Zoro # G5123422
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 706130-06
- Zoro # G5123422
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Fitting Length | 1-1/64" |
Outside Dia. | 45/64" |
Pipe Size (Fittings) | 3/8" |
Fitting Length | 1-1/64" |
Thread Size | 3/8-18 |
Pipe Size | 3/8 in |
Overall Length | 1 5/8 in |
Fitting Side A Outside Diameter | 11/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Thread Size A | 3/8 in -18 |
Fitting Side B Outside Diameter | 11/16 in |
Description
90 Degrees Male Extruded Elbow, Brass, CA2745, 3/8 in, Male, NPT, 11/16 in, 18, 3/8 in -18, 3/8 in, Male, NPT, 11/16 in, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity (GT2701-35-4NH)
- AMERICAN STANDARD Deep Soak Max Drain, Arctic (1599205.011)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1-1/2" x 1" Pipe Size, Socket (9829-211)
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Interior Tankless Water Heater (RU199IP)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/8 x 1/8 in (ZUSA-PF-10383)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (6RCW4)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (6RCW3)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (6AZF5)
- ZORO SELECT Coupling, Brass, 1/4 in, F BSPT, Class 125 (ZUSA-PF-10189)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYR5)
- THRIFCO PLUMBING 1 1/4 X 4 Inch Brass Nipple (5320069)
- Zoro Select Fittings