Shop All Brass Pipe Fittings
Zoro Select
Brass Elbow, 90 Degrees, FNPT, 1/8" Pipe Size
Mfr # 706100-02
Zoro # G5123221
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706100-02
- Zoro # G5123221
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Outside Dia. | 33/64" |
Pipe Fitting Length | 3/4" |
Fitting Length | 3/4 in |
Hex Size | 1/2" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Thread Size | 1/8-27 |
Fitting Side A Outside Diameter | 1/2 in |
Fitting Thread Size A | 1/8 in -27 |
Fitting Side B Outside Diameter | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Pipe Size | 1/8 in x 1/8 in |
Description
90 Degrees Extruded Female Elbow, Brass, CA2745, 1/8 in, Female, NPT, 1/2 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 1/2 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Drain Grid, Pipe Dia 5 In, CI (1PPF2)
- MERIT BRASS CO 1/2 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-08)
- BRADLEY Af Mirror, 16 X 20 (780-016200)
- GROHE Concetto 2-Way Diverter Us Chrome (29108001)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (6RCY3)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size 10 PK (6AZD2)
- ZORO SELECT Brass Street Elbow, FNPT x MNPT, 1/4" x 1/8" Pipe Size (4CCJ7)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (1VFL2)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 3/8" x 1/4" Pipe Size (706228-0406)
- ZORO SELECT Red Brass Flange, FNPT, 1" Pipe Size (4TJJ9)
- THRIFCO PLUMBING 3/8 Black Plug (9118091)
- Zoro Select Brass Pipe Fittings