Shop All Brass Pipe Fittings
Zoro Select
Brass Elbow, 90 Degrees, FNPT, 1/4" Pipe Size
Mfr # 706100-04
Zoro # G5123212
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706100-04
- Zoro # G5123212
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Fitting Length | 1 in |
Hex Size | 3/4" |
Outside Dia. | 25/32" |
Pipe Fitting Length | 1" |
Pipe Size (Fittings) | 1/4" |
Thread Size | 1/4-18 |
Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 5/8 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Side A Outside Diameter | 5/8 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4 in -18 |
Description
90 Degrees Extruded Female Elbow, Brass, CA2745, 1/4 in, Female, NPT, 5/8 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 5/8 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-369AB)
- TOTO Sink, Undermount, Cotton, 20-5/16x15-9/16" (LT481G#01)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100448)
- ZORO SELECT Wye, Brass, 1/2 in Pipe Size, Female NPT (ZUSA-PF-10517)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR500)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size (706121-12)
- ZORO SELECT Wye, Brass, 1 1/4 in Pipe Size, FNPT (ZUSA-PF-10520)
- ZORO SELECT Brass Union, FNPT, 3/4" Pipe Size (706104-12)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (1VFZ6)
- THRIFCO PLUMBING 1/4 90 Brass Elbow (9317003)
- Zoro Select Fittings