Shop All Brass Pipe Fittings
Zoro Select
Brass Cross, FNPT, 1/4" Pipe Size
Mfr # 22UL18
Zoro # G9081965
original price:
$9.88
19% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Cross
- Pipe Fitting Material Brass
- Tube Size 1/4"
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL18
- Zoro # G9081965
- UPC # 190735936795
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 1/4" |
Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side D Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in x 1/4 in |
Description
Cross, Brass, Class Class 125, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Flexible Polypropylene, 1/4 In ID (1522-250375)
- VIEGA Viega ProPress XL adapter flange, 2-1/2" - 4 (20853)
- HOSE MASTER 1" Dia x 12" L Flexible Metal Hose (G100CMU120)
- LEGEND VALVE 3/4" T-532 PLAIN END HOSE BIBB (107-171)
- ZORO SELECT 45 Elbow Adapter, Brass, 1/8 in, NPTF (ZUSA-PF-9046)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (1VFV5)
- ZORO SELECT Red Brass Coupling, FNPT, 1/4" Pipe Size (6RCV4)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, NPT (ZUSA-PF-10626)
- ZORO SELECT 90 Street Elbow, Brass, 3/4 in, NPT (ZUSA-PF-10676)
- ZORO SELECT Low Lead Brass Street Elbow, 3/8" Pipe Size (706118-06)
- DIXON Continuous Swivel Elbow, 1-1/2 in Nominal, FNPT x Male NH NST End Style, Brass, Domestic (CSES150F)
- Zoro Select Brass Pipe Fittings