Shop All Brass Pipe Fittings
Zoro Select
Brass Cross, FNPT, 1" Pipe Size
Mfr # 22UL22
Zoro # G5802946
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape Cross
- Pipe Fitting Material Brass
- Tube Size 1"
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22UL22
- Zoro # G5802946
- UPC # 190735935873
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Outside Dia. | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side D Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Cross, Brass, Class Class 125, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle-Large (012673-0020A)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Brushed Nickel Hinge, Round Closed Front with Cover (C1B4R200BN)
- WATTS Internal Backwater Valve, 2 In Pipe Dia (BV-1002)
- PARKER Mini Capsule, Half, 0.25GPM, 1.2Micron (22-CHBHH-012-1)
- ZORO SELECT Wye, Brass, 1 in, Female NPT, Class 125 (ZUSA-PF-10519)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYU1)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/4" Pipe Size (706122-04)
- ZORO SELECT Red Brass Tee, FNPT, 1/2" Pipe Size (1VEZ3)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2" x 1-1/4" Pipe Size (1VGF6)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9094)
- ANDERSON METALS Cap Red Brass Ipt 3/8 (738108-06)
- Zoro Select Fittings