Shop All Brass Pipe Fittings
Zoro Select
Brass Coupling, FNPT, 1/2" x 1/8" Pipe Size
Mfr # 22UL48
Zoro # G8552083
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/8"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL48
- Zoro # G8552083
- UPC # 190735936597
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Pipe Size (Fittings) | 1/2" x 1/8" |
Outside Dia. | 1/2" x 1/8" |
Details
Specific Fitting Shape | Coupling |
Pipe Fitting Material | Brass |
Fitting Connection Type | FNPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Coupling |
Temp. Range | -20 Degrees to 400 Degrees F |
Standards | ASTM B62, ASME B16.15, ANSI B 1.20.1 |
Max. Pressure | 125 psi |
Compliance | NSF61 and AB1953 |
Pipe Fitting Connection Type | FNPT |
Specific Pipe Fitting Shape | Coupling |
Shop By | Closeouts |
Description
Coupling, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in x 1/8 in, Fitting Connection Type FNPT, Standards ASTM B62, ASME B16.15, ANSI B 1.20.1, Max. Pressure 125 psi, Outside Dia. 1/2 in x 1/8 in, Temp. Range -20 Degrees to 400 Degrees F, Compliance NSF61 and AB1953
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/8 in Pipe Size, Black, 10 PK (3109 56 11)
- ELM ELM UTILATUB 27F Laundry Tub, 20 in W x 14-3/8 in D Bowl, Thermoplastic, White (27F)
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (LT307.8#01)
- AMERICAN STANDARD Valve Rebuild Kit, Reliant (044885-0070A)
- ZORO SELECT Red Brass Coupling, FNPT, 2-1/2" Pipe Size (1VFF3)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYR8)
- ZORO SELECT Low Lead Brass Face Bushing, 1/2" x 3/8" Pipe Size (706140-0806)
- ZORO SELECT Low Lead Brass Coupling, 1/4" Pipe Size (706303-04)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/4" Pipe Size (706116-04)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/4" Pipe Size (6RDA0)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (706119-1208)
- Zoro Select Fittings