Shop All Brass Pipe Fittings
Zoro Select
Brass Coupling, FNPT, 1-1/4" x 1" Pipe Size
Mfr # 22UL52
Zoro # G8552126
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 1"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Tube Size 1-1/4" x 1"
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL52
- Zoro # G8552126
- UPC # 190735936634
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1" |
Tube Size | 1-1/4" x 1" |
Outside Dia. | 1-1/4" x 1" |
Pipe Size (Fittings) | 1-1/4" x 1" |
Pipe Size | 1 1/4 in, 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 in |
Description
Coupling, Brass, Class Class 125, 1 1/4 in, Female, NPT, 1 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Weight: 2.07 (0255-C)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-20)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AZF4)
- ZORO SELECT 90 Elbow Reducer, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10395)
- ZORO SELECT Low Lead Brass Forged Elbow, 1/4" Pipe Size (706200-04)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 3/4" Pipe Size (1VGE5)
- ZORO SELECT Hex Bushing, Brass, 1/4 x 1/8 in, NPT (ZUSA-PF-10608)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10580)
- THRIFCO PLUMBING 1 Inch BRASS INSERT COUPLING (6522112)
- Zoro Select Fittings