Shop All Brass Pipe Fittings
Zoro Select
Brass Coupling, FNPT, 1-1/2" x 1" Pipe Size
Mfr # 22UL53
Zoro # G5717381
original price:
$28.14
8% off
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2" x 1"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Brass
- Tube Size 1-1/2" x 1"
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22UL53
- Zoro # G5717381
- UPC # 190735935842
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Tube Size | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Outside Dia. | 1-1/2" x 1" |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 1/2 in x 1 in |
Description
Coupling, Brass, Class Class 125, 1 1/2 in, Female, NPT, 1 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK TRIM PLATE SPACER 8"" (208488)
- ZORO SELECT 1" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNF22)
- CENTRAL BRASS Large Canopy Handle With Screw-Cold, Polished Chrome (G-508-C)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (310-AC11812)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size (706227-04)
- ZORO SELECT Red Brass Cap, FNPT, 3" Pipe Size (1VFJ2)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3" Pipe Size (2CFJ7)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size (6RCY8)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYR5)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size (6AYY1)
- ANDERSON METALS 3/4 in. FIP in. X 3/4 in. D MIP Brass 90 Degree Street Elbow (738116-12AH)
- Zoro Select Fittings