Shop All Brass Pipe Fittings
Zoro Select
Brass Countersink Plug, MNPT, 3/8" Pipe Size
Mfr # 706115-06
Zoro # G5122896
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Countersunk Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706115-06
- Zoro # G5122896
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Outside Dia. | 45/64" |
Hex Size | 5/16" |
Pipe Size (Fittings) | 3/8" |
Fitting Length | 45/64 in |
Pipe Fitting Length | 45/64" |
Pipe Size | 3/8 in |
Thread Size | 3/8 in -18 |
Overall Length | 1/2 in |
Outside Diameter | 11/16 in |
Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Countersink Plug, 3/8 in Nominal Pipe Size, Brass, CA2745, Male NPT, 11/16 in Outside Diameter, 1/2 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/8 in -18, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 3/4" Socket Stainless Steel Ball Valve Inline (4351002520)
- ZORO SELECT 1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 946 psi (T4BNH14)
- NIBCO Special Drop Adapter, Cast Bronze, 1/2 In (7035 1/2)
- LEGEND VALVE 1/2" T-401 NO LEAD GATE VALVE (104-303NL)
- ZORO SELECT Brass Male Tee, MNPT, 3/4" Pipe Size (6AYV5)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/4" Pipe Size (6AZC2)
- ZORO SELECT Brass Reducer, MNPT x FNPT, 1/4" Pipe Size (706120-0404)
- ZORO SELECT 90 Street Elbow, Brass, 1 1/2 in, NPT (ZUSA-PF-10679)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (6RCV3)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10578)
- DIXON The Right Connection Increaser Hex Nipple, 1 x 1-1/2 in, FNPSH x MNPT, Cast Brass, Domestic (FM10S15T)
- Zoro Select Brass Pipe Fittings