Shop All Brass Pipe Fittings
Zoro Select
Brass Countersink Plug, MNPT, 2" Pipe Size
Mfr # 22UL68
Zoro # G5828751
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Countersink Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL68
- Zoro # G5828751
- UPC # 190735935897
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Outside Diameter | 2 in |
Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Description
Recessed Square Plug, 2 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 2 in Outside Diameter, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2 in. CPVC CTS Socket x Socket 90 Elbow Fitting, 25PK (MPP4707HD12)
- TOTO Top Mount Seat Hardware For Skirted Toil (THU651N)
- ZORO SELECT Coupling, 3/4 In, FPT x FPT (650133 3/4)
- B & K STZ Industries 1 in. FIP each X 3/4 in. D FIP Black Malleable Iron Coupling (310UPRC-134)
- ZORO SELECT Low Lead Brass Coupling, Compression, 3/4" Pipe Size (160-305NL)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6AYT5)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (6AYZ0)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1/4 in, NPT (ZUSA-PF-10232)
- ZORO SELECT Low Lead Brass Hex Nipple, 1" Pipe Size (706122-16)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (22UK99)
- ANDERSON METALS Compression Nut Brass 3/16 (730061-03)
- Zoro Select Brass Pipe Fittings