Shop All Brass Pipe Fittings
Zoro Select
Brass Countersink Plug, MNPT, 1/8" Pipe Size
Mfr # 706115-02
Zoro # G5122905
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Countersunk Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706115-02
- Zoro # G5122905
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Fitting Length | 13/32" |
Fitting Length | 13/32 in |
Hex Size | 3/16" |
Outside Dia. | 13/32" |
Pipe Size (Fittings) | 1/8" |
Thread Size | 1/8 in -27 |
Pipe Size | 1/8 in |
Overall Length | 5/16 in |
Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Countersink Plug, 1/8 in Nominal Pipe Size, Brass, CA2745, Male NPT, 3/8 in Outside Diameter, 5/16 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/8 in -27, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIPBLASTER Bag Filter, 300 Microns (3017-300)
- ENCORE 30" L, Smooth, Stainless Steel, L- Shaped Grab Bar, Stainless steel (GBS15-113030-Q)
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BND13)
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2390202.020)
- ZORO SELECT Low Lead Brass Reducing Elbow, 3/8" x 1/4" Pipe Size (706205-0604)
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (22UL26)
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9012)
- ZORO SELECT Tee, Brass, 3/4 in Pipe Size, Female BSPT (ZUSA-PF-10453)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (706127-04)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (6AYX4)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS1202P-2-2)
- Zoro Select Fittings