Shop All Brass Pipe Fittings
Zoro Select
Brass Countersink Plug, MNPT, 1/4" Pipe Size
Mfr # 706115-04
Zoro # G5119107
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Countersink Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706115-04
- Zoro # G5119107
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 1/4" |
Fitting Length | 1/2" |
Pipe Fitting Length | 1/2" |
Outside Dia. | 1/2" |
Overall Length | 1/2 in |
Pipe Size | 1/4 in |
Thread Size | 1/4 in -18 |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in |
Description
Countersink Plug, 1/4 in Nominal Pipe Size, Brass, CA2745, Male NPT, 1/2 in Outside Diameter, 1/2 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/4 in -18, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Sanitary Butterfly Valve 1.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-1.5-E-316L-MP)
- JOHNS MANVILLE 3-5/8" Max. O.D. PVC Insulated Fitting Cover (32790)
- KOHLER Assembly, Overflow (1069647)
- THRIFCO PLUMBING 1/4 Comp Nut/Sleeve Kit 2ea (9401050)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1/8" Pipe Size (22UK98)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 1/2" Pipe Size (6RCZ0)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size (1VFR9)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (22UL63)
- ZORO SELECT Red Brass Cap, FNPT, 3/8" Pipe Size (1VFG4)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10551)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6RCY9)
- Zoro Select Brass Pipe Fittings