Shop All Brass Pipe Fittings
Zoro Select
Brass Countersink Plug, MNPT, 1/2" Pipe Size
Mfr # 706115-08
Zoro # G5123054
original price:
$6.89
10% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Countersink Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706115-08
- Zoro # G5123054
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Fitting Length | 51/64" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 51/64" |
Fitting Length | 51/64" |
Hex Size | 3/8" |
Thread Size | 1/2 in -14 |
Pipe Size | 1/2 in |
Overall Length | 5/8 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 13/16 in |
Fitting Pipe Size | 1/2 in |
Description
Countersink Plug, 1/2 in Nominal Pipe Size, Brass, CA2745, Male NPT, 13/16 in Outside Diameter, 5/8 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/2 in -14, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4PG)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-265)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF30801)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (1VEW8)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/4" x 1/2" Pipe Size (706120-1208)
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" Pipe Size (706230-06)
- ZORO SELECT 90 Elbow Reducer, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10395)
- ZORO SELECT Brass Hex Elbow, FNPT, 1/8" Pipe Size (4CCF9)
- ZORO SELECT Brass Hex Drive Plug, Male NPTF (ZUSA-PF-9122)
- THRIFCO PLUMBING 1-1/4 Inch 17 Gauge Chrome Plated Brass Wall Bend (4402812)
- Zoro Select Brass Pipe Fittings