Shop All Brass Pipe Fittings
Zoro Select
Brass Countersink Plug, MNPT, 1-1/2" Pipe Size
Mfr # 22UL67
Zoro # G9008212
original price:
$21.59
9% off
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Countersink Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22UL67
- Zoro # G9008212
- UPC # 190735936719
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Outside Dia. | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Outside Diameter | 1 1/2 in |
Description
Recessed Square Plug, 1 1/2 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 1 1/2 in Outside Diameter, 125 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGO EAGO R-351SEAT Replacement Soft Closing Toilet Seat for TB351 (R-351SEAT)
- PARKER Push-to-Connect Straight Union, 3/8 in Tube Size, Nylon, White, 10 PK (6306 60 00WP2)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Economy Sink (ES-1-18-12-18R)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20878)
- ZORO SELECT Red Brass Cap, FNPT, 1/2" Pipe Size (6RCY1)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/4" Pipe Size (6AZC2)
- ZORO SELECT Wye, Brass, 2 in, Female NPT, Class 125 (ZUSA-PF-10522)
- ZORO SELECT Red Brass Union, FNPT, 1-1/4" Pipe Size (1VFK9)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (6RCZ2)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/4" Pipe Size (1VER9)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 21 10)
- Zoro Select Brass Pipe Fittings