Shop All Brass Pipe Fittings
Zoro Select
Brass Cap, FNPT, 3/8" Pipe Size
Mfr # 706108-06
Zoro # G5122941
original price:
$5.09
15% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Cap
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706108-06
- Zoro # G5122941
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Outside Dia. | 3/4" |
Fitting Length | 3/4" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 3/4" |
Pipe Fitting Length | 3/4" |
Pipe Size | 3/8 in |
Overall Length | 5/8 in |
Thread Size | 3/8 in -18 |
Fitting Pipe Size | 3/8 in |
Outside Diameter | 13/16 in |
Nominal Pipe Size | 3/8 in |
Description
Cap, 3/8 in Nominal Pipe Size, Brass, CA2745, Female NPT, 13/16 in Outside Diameter, 5/8 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/8 in -18, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Coupling Dimple Stop, 1/2", Press End, PK10 (9001100PC)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- PIG Black Urinal Floor Mat 24" W x 25 ft. L (GRP7004-BK)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-104-9000S-12p-15354)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/8 in, NPT (ZUSA-PF-10233)
- ZORO SELECT Low Lead Brass Face Bushing, 3/8" x 1/4" Pipe Size (706140-0604)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/4" x 1/8" Pipe Size (706228-0402)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/4" x 1/2" Pipe Size (706123-1208)
- ZORO SELECT Low Lead Brass Bushing, 3/4" x 1/4" Pipe Size (706110-1204)
- ZORO SELECT 45 Street Elbow, Brass, 1/4 in, NPT (ZUSA-PF-10683)
- ZORO SELECT Brass Cap, FNPT, 3/8" Pipe Size (6AYZ4)
- Zoro Select Fittings