Shop All Brass Pipe Fittings
This Product is Discontinued
Zoro Select
Brass Cap, FNPT, 1/2" Pipe Size (Discontinued)
Mfr # 82108-08
Zoro # G2965471
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Cap
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82108-08
- Zoro # G2965471
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Fitting Length | 2-1/4" |
Outside Dia. | 3/4" |
Pipe Fitting Length | 2-1/4" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 1 1/16 in |
Description
Cap, 1/2 in Nominal Pipe Size, Brass, CA360, Class Class 250, Female NPT, 1 1/16 in Outside Diameter, 2 1/4 in Overall Length, 400 psi Maximum Operating Pressure, 0 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/2 in -14, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.