Shop All Brass Pipe Fittings
This Product is Discontinued
Zoro Select
Brass Bushing, MNPT x FNPT, 3/4" x 1/8" Pipe Size (Discontinued)
Mfr # 22UL38
Zoro # G8489512
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/8"
- Specific Fitting Shape Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL38
- Zoro # G8489512
- UPC # 190735936214
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/8" |
Outside Dia. | 3/4" x 1/8" |
Details
Specific Fitting Shape | Bushing |
Pipe Fitting Material | Brass |
Fitting Connection Type | MNPT x FNPT |
Fitting Schedule/Class | Class 125 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Bushing |
Max. Pressure | 125 psi |
Compliance | NSF61 and AB1953 |
Standards | ASTM B62, ASME B16.15, ANSI B 1.20.1 |
Pipe Fitting Connection Type | MNPT x FNPT |
Temp. Range | -20 Degrees to 400 Degrees F |
Specific Pipe Fitting Shape | Bushing |
Pipe Fitting Schedule/Class | Class 125 |
Description
Bushing, Pipe Fitting Material Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3/4 in x 1/8 in, Fitting Connection Type MNPT x FNPT, Standards ASTM B62, ASME B16.15, ANSI B 1.20.1, Max. Pressure 125 psi, Outside Dia. 3/4 in x 1/8 in, Temp. Range -20 Degrees to 400 Degrees F, Compliance NSF61 and AB1953
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.