Shop All Brass Pipe Fittings
Zoro Select
Brass Bushing, MNPT x FNPT, 2" x 3/4" Pipe Size
Mfr # 22UL44
Zoro # G8489546
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 3/4"
- Specific Fitting Shape Bushing
- Pipe Fitting Material Brass
- Tube Size 2" x 3/4"
- Fitting Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL44
- Zoro # G8489546
- UPC # 190735936245
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Tube Size | 2" x 3/4" |
Pipe Size (Fittings) | 2" x 3/4" |
Outside Dia. | 2" x 3/4" |
Pipe Size | 2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 3/4 in |
Description
Hex Bushing, Brass, Class Class 125, 2 in, Male, NPT, 3/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Handle Assembly (77783-BN)
- KOHLER Dtv+ Digital Interface (99693-P-NA)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- KOHLER Tresham Comfort Height Skirted One, Gravity Flush, Floor Mounted Mount, Elongated, Black (3981-7)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size (22UL09)
- ZORO SELECT Reducing Coupling, Brass, 1 1/2 x 1 1/4 in (ZUSA-PF-10328)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/4" Pipe Size (1VFP8)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (22UL36)
- ZORO SELECT Low Lead Brass Bushing, 1" x 1/2" Pipe Size (706110-1608)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (706110-0804)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS222P-4-2)
- Zoro Select Brass Pipe Fittings