Shop All Brass Pipe Fittings
Zoro Select
Brass Bushing, MNPT x FNPT, 2" x 1" Pipe Size
Mfr # 22UL45
Zoro # G6155046
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1"
- Specific Fitting Shape Bushing
- Pipe Fitting Material Brass
- Tube Size 2" x 1"
- Fitting Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL45
- Zoro # G6155046
- UPC # 190735935989
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Tube Size | 2" x 1" |
Pipe Size (Fittings) | 2" x 1" |
Outside Dia. | 2" x 1" |
Pipe Size | 1 in, 2 in |
Fitting Pipe Size | 2 in x 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Hex Bushing, Brass, Class Class 125, 2 in, Male, NPT, 1 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET LH Quaturn Cartridge (377-XKLHJKABNF)
- MERIT BRASS CO 1-1/4 Lead Free Brass Tee, FNPT, 125 PSI (XNL106-20)
- MOEN Stem Extension Kit (197004)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPG10WD)
- ZORO SELECT Red Brass Flange, FNPT, 1-1/2" Pipe Size (4TJK2)
- ZORO SELECT 90 Street Elbow, Brass, 1/2 in, NPT (ZUSA-PF-10675)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEU2)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 3/8" Pipe Size 10 PK (6AYT8)
- ZORO SELECT Red Brass Tee, FNPT, 3/8" Pipe Size (1VEZ1)
- ZORO SELECT Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/4" x 3/8" Pipe Size (81110-1206)
- PARKER Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (VS222P-6-6)
- Zoro Select Brass Pipe Fittings