Shop All Brass Pipe Fittings
Zoro Select
Brass Bushing, MNPT x FNPT, 1" x 3/8" Pipe Size
Mfr # 22UL42
Zoro # G8552074
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 3/8"
- Specific Fitting Shape Bushing
- Pipe Fitting Material Brass
- Tube Size 1" x 3/8"
- Fitting Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22UL42
- Zoro # G8552074
- UPC # 190735936580
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/8" |
Tube Size | 1" x 3/8" |
Outside Dia. | 1" x 3/8" |
Pipe Size (Fittings) | 1" x 3/8" |
Pipe Size | 1 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Hex Bushing, Brass, Class Class 125, 1 in, Male, NPT, 3/8 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X25)
- KOHLER 6-15/16 in Mount, 1 Hole Kitchen Faucet (77515-2BZ)
- KOHLER Kit Spr Pcba Mode Hp Dual Prog (1407220)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200S00)
- ZORO SELECT Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/8" x 1/8" Pipe Size (81110-0602)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF9)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 3/8" Pipe Size (706216-06)
- ZORO SELECT Low Lead Brass Adapter, 3/4" Pipe Size (706120-1212)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/4" Pipe Size (706109-12)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10587)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (1VFX2)
- Zoro Select Brass Pipe Fittings