Shop All Brass Angles
Zoro Select
Brass Angle
Mfr # 9881
Zoro # G108610214
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Leg Thickness 1/64 in
- Angle 90 Degrees
- Overall Width 3/16 in
- Material Grade 260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9881
- Zoro # G108610214
- UPC # 614121198814
- Country of Origin United States
- Category Brass Angles
Dimensions
Overall Width | 3/16 in |
Leg Length | 3/16 in |
Overall Height | 3/16 in |
Overall Length | 11.811 in |
Inside Leg Length | 3/16 in |
Details
Material | Brass |
Leg Thickness | 1/64 in |
Angle | 90 Degrees |
Item | 260 Brass Angle |
Material Grade | 260 |
Shape | Angle |
Mechanical Finish | Mill |
System of Measurement | Inch |
Leg Inside Corner Shape | Square |
Description
260 Brass Angle, Material Brass, Material Grade 260, Leg Length 3/16 in, Inside Leg Length 3/16 in, Leg Thickness 1/64 in, Angle 90 Degrees , Overall Length 11.811 in, Mechanical Finish Mill, Leg Inside Corner Shape Square, Shape Angle, System of Measurement Inch, Overall Height 3/16 in, Inside Height Not Applicable, Overall Width 3/16 in, Outside Leg Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.375" Thick (1ZAX6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.093" Thick (BULK-PS-PC-579)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .015x6x50" (015-6-50)
- BERRY PLASTICS 626159 4 mil 4 x 50 ft. Film Polyethylene Sheeting - Clear (50652)
- ZORO SELECT Brass Angle (9885)
- ZORO SELECT Brass Angle (9880)
- ZORO SELECT Brass Angle (9887)
- ZORO SELECT Brass Angle (9882)
- ZORO SELECT Brass Angle (9886)
- ONLINEMETALS 0.625" x 0.625" x 0.12" Brass Angle 385 (23904)
- ONLINEMETALS 0.75" x 0.75" x 0.12" Brass Angle 385 (18193)
- Zoro Select Brass Angles