Shop All Brass Pipe Fittings
Zoro Select
Brass Adapter, FNPT x MNPT, 3/8" Pipe Size
Mfr # 6AYX4
Zoro # G3414677
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AYX4
- Zoro # G3414677
- UPC # 190735933961
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Thread Size | 3/8-18 |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Adapter, Brass, Class Class 150, 3/8 in, Female, NPTF, 18, 3/8 in, Male, NPTF, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Overall 100 ft L (95U-2-031-BLU-0100)
- STRAHMAN M-75 Spray Nozzel, 3/4", 150 psi, White (M75W0075SWIVEL)
- ZORO SELECT 1-1/2" x 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, P-Trap (1PNX7)
- PARKER 3/16" Compression x 1/4" MNPT Brass Connector 10PK (68C-3-4)
- ZORO SELECT Low Lead Brass Coupling, Compression, 1" Pipe Size (160-306NL)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (1VFX8)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (22UL15)
- ZORO SELECT Brass Plug, MNPT, 1/8" Pipe Size (22UL32)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (1VEX5)
- ZORO SELECT Low Lead Brass Bushing, 1" x 1/2" Pipe Size (706110-1608)
- INTERSTATE PNEUMATICS Brass Street Pipe Tee Fitting 1/4 Inch Female NPT x 1/4 Inch Male NPT x 1/4 Inch Female NPT (FST44RT)
- Zoro Select Fittings