Shop All Brass Pipe Fittings
Zoro Select
Brass Adapter, FNPT x MNPT, 1/2" Pipe Size
Mfr # 6AYX5
Zoro # G3255673
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AYX5
- Zoro # G3255673
- UPC # 190735932575
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Thread Size | 1/2-14 |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Adapter, Brass, Class Class 150, 1/2 in, Female, NPTF, 14, 1/2 in, Male, NPTF, 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE wall, Ligature Resistant Showerhead, Chrome, White (WH538-CSH-SRCH)
- ELKAY Sink, Utility, 1-12" B, 27x27.5x42.75" (B1C24X24X)
- ZURN Z1341XL-P34-PC - 3/4" FPT Wall Faucet (Z1341XL-P34-PC)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L (245-00086303000)
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSP x MNPT, 1/2" Pipe Size (8010-08-08)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/2" Pipe Size 10 PK (6AZD3)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 1/4 in (ZUSA-PF-9026)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (6RCY3)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 1/4" Pipe Size (6AYX9)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/4" Pipe Size (6RCZ4)
- THRIFCO PLUMBING 3/4 X 1/8 Inch Brass Reducer Coupling (5318035)
- Zoro Select Brass Pipe Fittings