Shop All Brass Pipe Fittings
Zoro Select
Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size
Mfr # 22UL05
Zoro # G8551943
original price:
$3.79
5% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Tube Size 1/8"
- Fitting Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL05
- Zoro # G8551943
- UPC # 190735936450
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Tube Size | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 1/8" |
Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Description
90 Degrees Street Elbow, Brass, Class Class 125, 1/8 in, Male, NPT, 1/8 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Tank Cover, For Toilets (735122-400.020)
- ZORO SELECT Clamp-T w/ FNPT Branch, 6x2", Iron, 500 psi (0390171528)
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 1 In (7334 1)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (722580)
- ZORO SELECT Red Brass Union, FNPT, 1-1/4" Pipe Size (1VFK9)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (22UL14)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, NPT (ZUSA-PF-10613)
- ZORO SELECT Reducing Coupling, Brass, 2 x 3/4 in (ZUSA-PF-10302)
- ZORO SELECT Brass Male Tee, MNPT, 3/4" Pipe Size (6AYV5)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/4 in, BSPT (ZUSA-PF-10266)
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- Zoro Select Fittings