Shop All Brass Pipe Fittings
Zoro Select
Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size
Mfr # 22UK99
Zoro # G5608732
original price:
$29.15
5% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Tube Size 1-1/4"
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UK99
- Zoro # G5608732
- UPC # 190735935798
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Tube Size | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 1-1/4" |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Elbow, Brass, Class Class 125, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Handle Starlight Chrome (47680000)
- MOEN One-Handle Lavatory Faucet (9417F05)
- DIXON Mseries, ARO Plug ST, 1/4", MNPTF 1/4" (M2M2)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/4" Pipe Size 10 PK (6AYU7)
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/2 in (ZUSA-PF-9014)
- ZORO SELECT Red Brass Coupling, FNPT, 1/4" Pipe Size (1VFD5)
- ZORO SELECT Hex Bushing, Red Brass, 1/2 x 1/4 in, NPT (ZUSA-PF-10612)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (6AYW6)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/8" Pipe Size (706216-02)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYW5)
- ANDERSON METALS Elbow Brass 90Deg St Ipt 3/4 (738116-12)
- Zoro Select Brass Pipe Fittings