Shop All Brass Pipe Fittings
Zoro Select
Brass 45 Degrees Elbow, FNPT, 1/4" Pipe Size
Mfr # 22UL02
Zoro # G8489485
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material Brass
- Tube Size 1/4"
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL02
- Zoro # G8489485
- UPC # 190735936184
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Tube Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 1/4" |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
45 Degrees Elbow, Brass, Class Class 125, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Needle Valve 1/4X1/4 Lf (759106-04)
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling (125C)
- ZORO SELECT Thermal Expansion Tank, Steel, 11" L, 15" H (60023)
- B & K UNIV FLAPPER KIT 3"" (630-0207-12)
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size 10 PK (6CTE8)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, BSPT (ZUSA-PF-10272)
- ZORO SELECT Low Lead Brass Coupling, Compression, 3/4" Pipe Size (160-304NL)
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size (6RCV8)
- ZORO SELECT Red Brass Cross, FNPT, 3/4" Pipe Size (1VFC2)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (1VFT4)
- JMF Company 1/8 in. Compression X 1/8 in. D Compression Brass Sleeve (41213)
- Zoro Select Fittings