Shop All Brass Pipe Fittings
Zoro Select
Brass 45 Degrees Elbow, FNPT, 1" Pipe Size
Mfr # 22UL03
Zoro # G9008176
original price:
$23.01
14% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1"
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material Brass
- Tube Size 1"
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UL03
- Zoro # G9008176
- UPC # 190735936672
- Country of Origin Multiple
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Tube Size | 1" |
Outside Dia. | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
45 Degrees Elbow, Brass, Class Class 125, 1 in, Female, NPT, 1 in, Female, NPT, 125 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Trm Vinl Rng 12-10 AWG1/4-25PK, PK25 (83-2351)
- WHEELER-REX Pex Ring Crimper, 1" (89204)
- LASCO FITTINGS Adapter, PVC, 1/2", FNPTx MNPT, Schedule 40 (SA005)
- RHEEM Element, 208V (SP10872GH)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF7)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 3/8" Pipe Size (706216-06)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 3/4" Pipe Size (706216-12)
- ZORO SELECT 45 Street Elbow, Brass, 3/4 in, NPT (ZUSA-PF-10686)
- ZORO SELECT 90 Elbow, Brass, 1 in, F BPST, Class 125 (ZUSA-PF-10367)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1" Pipe Size (6RCW9)
- THRIFCO PLUMBING 1 -1/2 17 Gauge Chrome Plated Brass Wall Bend (4402813)
- Zoro Select Brass Pipe Fittings