Shop All Brass Pipe Fittings
Zoro Select
Branch Tee, Brass, 3/8 x 1/4 x 3/8 in, FNPT
Mfr # ZUSA-PF-10460
Zoro # G700425179
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Branch Tee
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10460
- Zoro # G700425179
- UPC # 193005113124
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 3/8 in x 1/4 in x 3/8 in |
Description
Reducing Branch Tee, Brass, Class Class 125, 3/8 in, Female, NPT, 18, 1/4 in, Female, NPT, 18, 3/8 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49015)
- SIMPLE SPACES Dish Drainer White W/Bskt (JI-25W-3L)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, CXC, IPS, Brass (V-2300B)
- FLEXTRON Gas Line Hose 5/8'' O.D.x48'' Len 1/2" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-48B)
- ZORO SELECT Red Brass Union, FNPT, 3" Pipe Size (1VFL8)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (6RCU3)
- ZORO SELECT Coupling, Brass, 3/8 in, F BSPT, Class 125 (ZUSA-PF-10190)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size 10 PK (6AYU4)
- ZORO SELECT Brass Union, FNPT, 1/4" Pipe Size (6AYY3)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (6RCX6)
- GIZMO 700060-04 0.25 in. Brass Compression Sleeve; Pack of 10 (GI588579)
- Zoro Select Brass Pipe Fittings