Shop All Brass Pipe Fittings
Zoro Select
Branch Tee, Brass, 3/8 x 1/2 x 3/8 in, FNPT
Mfr # ZUSA-PF-10461
Zoro # G600425163
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Branch Tee
- Pipe Fitting Material Brass
- Connection Type Threaded
- Color Brown
- Application Air, Natural Gas, Oil, Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10461
- Zoro # G600425163
- UPC # 193005113131
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/2 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Branch Tee, Brass, Class Class 125, 3/8 in, Female, NPT, 18, 1/2 in, Female, NPT, 14, 3/8 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Grease Trap Interceptor, 3 In, 25 GPM (GT2700-25-3NH)
- ANVIL 1" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361120009)
- STAUFF Tube Clamp, 2.62in H, 316 SS, Size 1-1/2in (CRA-538-ACT-DP-AS-U-W5-K-642012)
- FULFLO Cartridge Filter Vessel, 10 gpm, 100 psi (EHG01D1T)
- ZORO SELECT Wye, Brass, 3/4 in Pipe Size, Female NPT (ZUSA-PF-10518)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/2" Pipe Size (6AYX5)
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (22UL26)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (6RCU6)
- ZORO SELECT Red Brass Solid Plug, MNPT, 1/8" Pipe Size (1VFP6)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size 10 PK (6AZD2)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/4 in, BSPT (ZUSA-PF-10266)
- Zoro Select Brass Pipe Fittings