Shop All Brass Pipe Fittings
Zoro Select
Branch Tee, Brass, 3/4 x 1/4 x 3/4 in, FNPT
Mfr # ZUSA-PF-10466
Zoro # G500425201
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Branch Tee
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
- Connection Type Threaded
- Application Air, Natural Gas, Oil, Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10466
- Zoro # G500425201
- UPC # 193005113162
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 3/4 in |
Fitting Pipe Size | 3/4 in x 1/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Reducing Branch Tee, Brass, Class Class 125, 3/4 in, Female, NPT, 14, 1/4 in, Female, NPT, 18, 3/4 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 10Standard Sediment Crtrdge10", 2 Cartrdges (RS14-DS3-S18)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- DIXON 5 in 304SS SHORT WELD FERRULE (14WMP-G500)
- ZORO SELECT Towel Ring, Polished Chrome, Infinity, 6 In (04-8404)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/4" Pipe Size (706121-04)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size 5 PK (6AZA9)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10734)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (706102-04)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size (6RCZ2)
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSPT, 1/4" x 1/8" Pipe Size (8010-04-02)
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" x 1/8" Pipe Size (706235-0402)
- Zoro Select Fittings