Shop All Brass Pipe Fittings
Zoro Select
Branch Tee, Brass, 3/4 x 1/2 x 3/4 in, FNPT
Mfr # ZUSA-PF-10468
Zoro # G500425133
original price:
$21.33
6% off
new price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Branch Tee
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
- Standards NSF 61
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10468
- Zoro # G500425133
- UPC # 193005113230
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in x 3/4 in |
Description
Reducing Branch Tee, Brass, Class Class 125, 3/4 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 3/4 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 3H-8H/C Ppfister (16110E)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-4312)
- STEEL & OBRIEN 2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-2-304)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB528)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (706110-0402)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 1/4" Pipe Size (706100-04)
- ZORO SELECT Red Brass Flange, FNPT, 1/2" Pipe Size (4TJJ7)
- ZORO SELECT Red Brass Union, FNPT, 3/4" Pipe Size (1VFK5)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 3/4" Pipe Size (6AYU0)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10580)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/2" Pipe Size (207ACBH-8)
- Zoro Select Fittings