Shop All Stainless Steel Pipe Fittings
Zoro Select
Branch Tee, 304 SS, 1/2", 7200 PSI
Mfr # ZUSA-PF-7897
Zoro # G600420939
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Branch Tee
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Standards ANSI B31.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7897
- Zoro # G600420939
- UPC # 193005127305
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Branch Tee, Stainless Steel, 304, 1/2 in, Female, NPT, 14, 1/2 in, Male, NPT, 14, 1/2 in, Female, NPT, 14, 7,200 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Hd Drain, 8", NB Strainer, PVC, 3" (D53144)
- WATTS Float Valve, 2 In, Bronze, Pipe Mount (2000)
- LEONARD VALVE Thermostatic Mixing Valve, 3/4 in Inlet (369-LF)
- KOHLER 6" Ceiling Mount Rainhead Arm And Flange (7394-AF)
- ZORO SELECT Hex Bushing, 1"x3/4", 150,316, Thrd Heavy (4381034940)
- ZORO SELECT 3/4" FNPT 304 SS Cap (2UA46)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000010)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381004450)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU9)
- ZORO SELECT Reduce Coupling, 3/4"x3/8", 150,316, Thrd (4381036280)
- SMITH-COOPER SW Insert, 3M, 316/L, 3/4X1/2" (4307005622)
- Zoro Select Stainless Steel Pipe Fittings