Shop All Manual Winches
This Product is Discontinued
Zoro Select
Brake Winch with Brake (Discontinued)
Mfr # KR15000301
Zoro # G4020073
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Zinc-plated
- Gear Type Spur Gear
- Drum Capacity for 1/8 In. Cable 141 ft
- Drum Capacity for 7/32 In. Cable 46 ft
- Overall Length 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KR15000301
- Zoro # G4020073
- UPC # 042899001140
- Country of Origin Mexico
- Category Manual Winches
Dimensions
Overall Length | 9 1/4 in |
Overall Width | 7 3/4 in |
Handle Length | 7 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 7 in |
Description
Hand Winch, 1st Layer Load Capacity 1,500 lb, Gear Type Spur Gear, Handle Length 7 in, Overall Height 7 in, Overall Length 9 1/4 in, Overall Width 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.